Oil Filter Element, 4"x2-1/16"x4"

HASTINGS FILTERS| Zoro #: G0666671| Mfr #: LF561

$4.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666671 Mfr #: LF561
Filter Design: Element OnlyIncludes: (2) O-Ring, Gasket Attached
Height: 4"Description/Special Features: Lube Element
Width: 2-1/16"Outside Dia.: 2-1/16"
Length: 4"Item: Oil Filter Element
Inside Dia.: 23/32"Country of Origin (subject to change): South Korea

Product Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 4 In., Length 4 In., Width 2-1/16 In., Outside Dia. 2-1/16 In., Inside Dia. 23/32 In., Includes (2) O-Ring, Gasket Attached

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.