Oil Filter Element, Full-Flow

HASTINGS FILTERS| Zoro #: G1777316| Mfr #: LF158

$6.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777316 Mfr #: LF158
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: (2) Bail Handles, O-Ring, (3) Metal Washers, (2) Grommet AttachedInside Dia.: 7/16", 1-13/32"
Width: 3-1/4"Outside Dia.: 3-1/4"
Length: 4-3/4"Item: Oil Filter Element
Height: 4-3/4"Country of Origin (subject to change): Brazil

Product Description

Oil Filter Element, Filter Design Element Only, Full-Flow, Height 4-3/4 In., Length 4-3/4 In., Width 3-1/4 In., Outside Dia. 3-1/4 In., Inside Dia. 7/16 In., 1-13/32 In., Includes (2) Bail Handles, O-Ring, (3) Metal Washers, (2) Grommet Attached

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.