Oil Filter Element,

HASTINGS FILTERS |Zoro #: G1546912|Mfr #: LF116

$11.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1546912 Mfr #: LF116
Includes: Bail Handle, (3) F Gasket, (2) Grommet AttachedHeight: 6-1/32"
Filter Design: Element OnlyWidth: 2-25/32"
Outside Dia.: 2-25/32"Length: 6-1/32"
Item: Oil Filter ElementInside Dia.: 3/8" and 27/32"
Country of Origin (subject to change): Germany

Product Description

Oil Filter Element, Filter Design Element Only, Height 6-1/32 In., Length 6-1/32 In., Width 2-25/32 In., Outside Dia. 2-25/32 In., Inside Dia. 3/8 In. and 27/32 In., Includes Bail Handle, (3) F Gasket, (2) Grommet Attached

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.