DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Oil Filter Element,

HASTINGS FILTERS| Zoro #: G1959404| Mfr #: LF167

$6.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959404 Mfr #: LF167
Includes: (2) O-Ring, (2) Metal Washers, (2) A Gasket AttachedWidth: 3-3/16"
Outside Dia.: 3-3/16"Length: 3-17/32"
Item: Oil Filter ElementInside Dia.: 1-31/32"
Height: 3-17/32"Filter Design: Element Only
Country of Origin (subject to change): United States

Product Description

Oil Filter Element, Filter Design Element Only, Height 3-17/32 In., Length 3-17/32 In., Width 3-3/16 In., Outside Dia. 3-3/16 In., Inside Dia. 1-31/32 In., Includes (2) O-Ring, (2) Metal Washers, (2) A Gasket Attached

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.