DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Oil Filter Element,

HASTINGS FILTERS| Zoro #: G1243121| Mfr #: LF301

$8.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243121 Mfr #: LF301
Includes: (4) F Gasket, (2) A Gasket AttachedFilter Design: Element Only
Width: 3-3/16"Outside Dia.: 3-3/16"
Length: 4-15/32"Item: Oil Filter Element
Inside Dia.: 1-3/32"Height: 4-15/32"
Country of Origin (subject to change): United States

Product Description

Oil Filter Element, Filter Design Element Only, Height 4-15/32 In., Length 4-15/32 In., Width 3-3/16 In., Outside Dia. 3-3/16 In., Inside Dia. 1-3/32 In., Includes (4) F Gasket, (2) A Gasket Attached

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.