Oil Filter Element,

HASTINGS FILTERS| Zoro #: G2440243| Mfr #: LF399

$8.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440243 Mfr #: LF399
Filter Design: Element OnlyIncludes: RelieValve, (2) O-Ring, Gasket
Outside Dia.: 3-1/16"Length: 4-13/32"
Item: Oil Filter ElementInside Dia.: 29/32"
Height: 4-13/32"Description/Special Features: Lube Element
Width: 3-1/16"Country of Origin (subject to change): South Korea

Product Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 4-13/32 In., Length 4-13/32 In., Width 3-1/16 In., Outside Dia. 3-1/16 In., Inside Dia. 29/32 In., Includes RelieValve, (2) O-Ring, Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.