KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter Element,

HASTINGS FILTERS| Zoro #: G1465353| Mfr #: LF514

$6.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Element Only
Length: 4-1/32"
Description/Special Features: Lube Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465353 Mfr #: LF514
Filter Design: Element OnlyLength: 4-1/32"
Description/Special Features: Lube ElementInside Dia.: 31/32"
Includes: (3) O-Ring, Copper WasherHeight: 4-1/32"
Outside Dia.: 2-17/32"Width: 2-17/32"
Country of Origin (subject to change): Germany

Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 4-1/32 In., Length 4-1/32 In., Width 2-17/32 In., Outside Dia. 2-17/32 In., Inside Dia. 31/32 In., Includes (3) O-Ring, Copper Washer

Reviews