Oil Filter Element,

HASTINGS FILTERS |Zoro #: G1043086|Mfr #: LF549

$12.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1043086 Mfr #: LF549
Includes: (1) O-Ring, (2) Washers, (2) Grommet AttachedHeight: 3-11/32"
Filter Design: Element OnlyWidth: 3-27/32"
Outside Dia.: 3-27/32"Length: 3-11/32"
Item: Oil Filter ElementInside Dia.: 31/32"
Country of Origin (subject to change): Germany

Product Description

Oil Filter Element, Filter Design Element Only, Height 3-11/32 In., Length 3-11/32 In., Width 3-27/32 In., Outside Dia. 3-27/32 In., Inside Dia. 31/32 In., Includes (1) O-Ring, (2) Washers, (2) Grommet Attached

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.