Oil Filter Element,

HASTINGS FILTERS| Zoro #: G0793624| Mfr #: LF566

$13.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793624 Mfr #: LF566
Filter Design: Element OnlyIncludes: O-Ring, Washer, Gasket Attached
Width: 2-7/8"Outside Dia.: 2-7/8"
Length: 5-11/16"Item: Oil Filter Element
Inside Dia.: 3/8", 1-1/4"Height: 5-11/16"
Description/Special Features: Lube ElementCountry of Origin (subject to change): Germany

Product Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 5-11/16 In., Length 5-11/16 In., Width 2-7/8 In., Outside Dia. 2-7/8 In., Inside Dia. 3/8 In., 1-1/4 In., Includes O-Ring, Washer, Gasket Attached

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.