JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Oil Filter Element,

HASTINGS FILTERS| Zoro #: G1837482| Mfr #: LF610

$9.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837482 Mfr #: LF610
Filter Design: Element OnlyDescription/Special Features: Lube Element
Item: Oil Filter ElementIncludes: Gasket
Micron Rating: 40Width: 2-1/2"
Outside Dia.: 2-1/2"Length: 4-15/16"
Inside Dia.: 1-7/32"Height: 4-15/16"
Country of Origin (subject to change): United States

Product Description

Oil Filter Element, Filter Design Element Only, Lube Element, Micron Rating 40, Height 4-15/16 In., Length 4-15/16 In., Width 2-1/2 In., Outside Dia. 2-1/2 In., Inside Dia. 1-7/32 In., Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.