Oil Filter, Spin-On, 2-27/32"x3"x2-27/32"

HASTINGS FILTERS| Zoro #: G2411875| Mfr #: LF542

$4.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 45
Filter Design: Element Only
Length: 2-27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411875 Mfr #: LF542
Micron Rating: 45Filter Design: Element Only
Length: 2-27/32"Description/Special Features: Lube Spin-on
Includes: Anti-Drain back Valve, 14 psid By-Pass Valve, I GasketHeight: 2-27/32"
Outside Dia.: 3"Width: 3"
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 45, Height 2-27/32 In., Length 2-27/32 In., Width 3 In., Outside Dia. 3 In., Includes Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket

Reviews