Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2"

HASTINGS FILTERS| Zoro #: G0628966| Mfr #: LF462

$7.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628966 Mfr #: LF462
Filter Design: Element OnlyIncludes: Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket
Micron Rating: 40Description/Special Features: Lube Spin-on
Width: 3-1/32"Outside Dia.: 3-1/32"
Length: 3-1/2"Item: Oil Filter
Height: 3-1/2"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 40, Height 3-1/2 In., Length 3-1/2 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.