Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2"

HASTINGS FILTERS |Zoro #: G1542782|Mfr #: LF550

$3.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542782 Mfr #: LF550
Filter Design: Spin-OnIncludes: Anti-Drain back Valve, (1) I Gasket
Item: Oil FilterHeight: 3-1/2"
Width: 3-1/32"Outside Dia.: 3-1/32"
Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, Height 3-1/2 In., Length 3-1/2 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drain back Valve, (1) I Gasket

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.