Oil Filter, Spin-On, 4-1/8"x3-1/32"x4-1/8"

HASTINGS FILTERS |Zoro #: G0401712|Mfr #: LF556

$7.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401712 Mfr #: LF556
Filter Design: Spin-OnIncludes: 14 psid By-Pass Valve, (1) I Gasket
Height: 4-1/8"Width: 3-1/32"
Outside Dia.: 3-1/32"Length: 4-1/8"
Item: Oil FilterCountry of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, Height 4-1/8 In., Length 4-1/8 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes 14 psid By-Pass Valve, (1) I Gasket

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.