Oil Filter, Spin-On, 4"x2-21/32"x4"

HASTINGS FILTERS| Zoro #: G0576414| Mfr #: LF486

$4.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576414 Mfr #: LF486
Filter Design: Element OnlyIncludes: Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket
Outside Dia.: 2-21/32"Length: 4"
Item: Oil FilterHeight: 4"
Micron Rating: 45Description/Special Features: Lube Spin-on
Width: 2-21/32"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 45, Height 4 In., Length 4 In., Width 2-21/32 In., Outside Dia. 2-21/32 In., Includes Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.