KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, By-Pass

HASTINGS FILTERS| Zoro #: G1236261| Mfr #: LF198

$8.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-11/16"
Height: 3-7/8"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236261 Mfr #: LF198
Width: 3-11/16"Height: 3-7/8"
Item: Oil FilterIncludes: Flow Control Orifice, I Gasket
Description/Special Features: By-PassMicron Rating: 25
Length: 3-7/8"Outside Dia.: 3-11/16"
Filter Design: Element OnlyCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, By-Pass, Micron Rating 25, Height 3-7/8 In., Length 3-7/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Flow Control Orifice, I Gasket

Reviews