Oil Filter, Spin-On, Dual-Flow

HASTINGS FILTERS| Zoro #: G0803582| Mfr #: LF392

$12.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0803582 Mfr #: LF392
Filter Design: Element OnlyIncludes: Anti-Drain back Valve, Integral Post Seal Standpipe, I Gasket
Description/Special Features: Dual-FlowWidth: 4-7/32"
Outside Dia.: 4-7/32"Length: 5-1/8"
Item: Oil FilterHeight: 5-1/8"
Country of Origin (subject to change): Japan

Product Description

Oil Filter, Filter Design Element Only, Dual-Flow, Height 5-1/8 In., Length 5-1/8 In., Width 4-7/32 In., Outside Dia. 4-7/32 In., Includes Anti-Drain back Valve, Integral Post Seal Standpipe, I Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.