15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1416992| Mfr #: LF108

$28.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416992 Mfr #: LF108
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 30 psid By-Pass Valve, I GasketMicron Rating: 45
Width: 4-1/4"Outside Dia.: 4-1/4"
Length: 10-7/16"Item: Oil Filter
Height: 10-7/16"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 45, Height 10-7/16 In., Length 10-7/16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes Anti-Drain back Valve, 30 psid By-Pass Valve, I Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.