KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G0880415| Mfr #: LF134

$5.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 30
Filter Design: Element Only
Length: 4-27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880415 Mfr #: LF134
Micron Rating: 30Filter Design: Element Only
Length: 4-27/32"Description/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 8 psid By-Pass Valve, I GasketHeight: 4-27/32"
Outside Dia.: 3"Width: 3"
Country of Origin (subject to change): United States

Description

Full-Flow Lube Filter, Spin-On, Length 4 27/32 In, Outside Dia 3 In, Thread Pitch 3/4-16, Includes Anti-Drainback Valve, 8 PSID By-Pass Valve, Replaces AC Delco PF56, Baldwin B243, NAPA1516, Fram PH3600, WIX 51516, Carquest 85516, Quaker State QS3600\n

Reviews