DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1040426| Mfr #: LF145

$4.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040426 Mfr #: LF145
Description/Special Features: Full-FlowIncludes: Anti-Drain back Valve, 20 psid By-Pass Valve, (1) I Gasket
Outside Dia.: 3-11/16"Length: 3-1/4"
Item: Oil FilterHeight: 3-1/4"
Filter Design: Spin-OnWidth: 3-11/16"
Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, Full-Flow, Height 3-1/4 In., Length 3-1/4 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, (1) I Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.