KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1018272| Mfr #: LF155

$4.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Height: 3-1/2"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018272 Mfr #: LF155
Width: 3"Height: 3-1/2"
Item: Oil FilterIncludes: Anti-Drain back Valve, 30 psid By-Pass Valve, I Gasket
Description/Special Features: Full-FlowMicron Rating: 45
Length: 3-1/2"Outside Dia.: 3"
Filter Design: Element OnlyCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 45, Height 3-1/2 In., Length 3-1/2 In., Width 3 In., Outside Dia. 3 In., Includes Anti-Drain back Valve, 30 psid By-Pass Valve, I Gasket

Reviews