Shop Alternate Products
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, Full-Flow (Discontinued)
Mfr # LF157
Zoro # G2486741
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"-16
- Length 3 1/2 in
- Outside Dia. 3 1/32 in
- Micron Rating 40