20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1782663| Mfr #: LF196

$4.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782663 Mfr #: LF196
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 8 psid By-Pass Valve, I GasketHeight: 4-3/8"
Micron Rating: 40Width: 3-11/16"
Outside Dia.: 3-11/16"Length: 4-3/8"
Item: Oil FilterCountry of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 40, Height 4-3/8 In., Length 4-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drain back Valve, 8 psid By-Pass Valve, I Gasket

Product Reviews

Save 15%. Sign up for Z-mail.