Shop Alternate Products
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, Full-Flow (Discontinued)
Mfr # LF222
Zoro # G1710387
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"-16
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
- Micron Rating 40