KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1039245| Mfr #: LF224

$4.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 30
Filter Design: Element Only
Length: 5-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039245 Mfr #: LF224
Micron Rating: 30Filter Design: Element Only
Length: 5-5/16"Description/Special Features: Full-Flow
Includes: I GasketHeight: 5-5/16"
Outside Dia.: 3-13/16"Width: 3-13/16"
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 30, Height 5-5/16 In., Length 5-5/16 In., Width 3-13/16 In., Outside Dia. 3-13/16 In., Includes I Gasket

Reviews