Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1346493| Mfr #: LF242

$4.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346493 Mfr #: LF242
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 8 psid By-Pass Valve, I GasketMicron Rating: 30
Width: 3"Outside Dia.: 3"
Length: 4-27/32"Item: Oil Filter
Height: 4-27/32"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 30, Height 4-27/32 In., Length 4-27/32 In., Width 3 In., Outside Dia. 3 In., Includes Anti-Drain back Valve, 8 psid By-Pass Valve, I Gasket

Product Reviews

Save 15%. Sign up for Z-mail.