20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1745177| Mfr #: LF270

$4.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745177 Mfr #: LF270
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 20 psid By-Pass Valve, I GasketWidth: 3-3/4"
Outside Dia.: 3-3/4"Length: 5-5/16"
Item: Oil FilterHeight: 5-5/16"
Micron Rating: 30Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 30, Height 5-5/16 In., Length 5-5/16 In., Width 3-3/4 In., Outside Dia. 3-3/4 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket

Product Reviews

Save 15%. Sign up for Z-mail.