KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1223065| Mfr #: LF379

$5.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-11/16"
Height: 3-7/8"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223065 Mfr #: LF379
Width: 3-11/16"Height: 3-7/8"
Item: Oil FilterIncludes: Anti-Drain back Valve, I Gasket
Description/Special Features: Full-FlowMicron Rating: 40
Length: 3-7/8"Outside Dia.: 3-11/16"
Filter Design: Element OnlyCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 40, Height 3-7/8 In., Length 3-7/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drain back Valve, I Gasket

Reviews