Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1794877| Mfr #: LF385

$4.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794877 Mfr #: LF385
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: Anti-Drain back Valve, I GasketMicron Rating: 40
Width: 3-1/32"Outside Dia.: 3-1/32"
Length: 4-1/16"Item: Oil Filter
Height: 4-1/16"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 40, Height 4-1/16 In., Length 4-1/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drain back Valve, I Gasket

Product Reviews

Save 15%. Sign up for Z-mail.