Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G2286602| Mfr #: LF400

$4.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286602 Mfr #: LF400
Filter Design: Element OnlyDescription/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 8 psid By-Pass Valve, I GasketOutside Dia.: 3-1/32"
Length: 3-7/16"Item: Oil Filter
Height: 3-7/16"Micron Rating: 40
Width: 3-1/32"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 40, Height 3-7/16 In., Length 3-7/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drain back Valve, 8 psid By-Pass Valve, I Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.