KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G1848822| Mfr #: LF493

$4.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 40
Filter Design: Element Only
Length: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848822 Mfr #: LF493
Micron Rating: 40Filter Design: Element Only
Length: 5-1/8"Description/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 30 psid By-Pass Valve, I GasketHeight: 5-1/8"
Outside Dia.: 3"Width: 3"
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 40, Height 5-1/8 In., Length 5-1/8 In., Width 3 In., Outside Dia. 3 In., Includes Anti-Drain back Valve, 30 psid By-Pass Valve, I Gasket

Reviews