Oil Filter, Spin-On, Full-Flow

HASTINGS FILTERS| Zoro #: G2233463| Mfr #: LF613

$3.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 40
Filter Design: Element Only
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233463 Mfr #: LF613
Micron Rating: 40Filter Design: Element Only
Length: 3-1/2"Description/Special Features: Full-Flow
Includes: Anti-Drain back Valve, 20 psid By-Pass Valve, I GasketHeight: 3-1/2"
Outside Dia.: 3"Width: 3"
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Full-Flow, Micron Rating 40, Height 3-1/2 In., Length 3-1/2 In., Width 3 In., Outside Dia. 3 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket

Reviews