Gift buying made easy: Shop Zoro.com Gift Certificates

Oil Filter, Spin-On,

HASTINGS FILTERS| Zoro #: G0591376| Mfr #: LF104

$9.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591376 Mfr #: LF104
Filter Design: Spin-OnIncludes: Anti-Drain back Valve, 20 psid By-Pass Valve, (1) I Gasket
Width: 3-11/16"Outside Dia.: 3-11/16"
Length: 4-7/16"Item: Oil Filter
Height: 4-7/16"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, Height 4-7/16 In., Length 4-7/16 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, (1) I Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.