KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On,

HASTINGS FILTERS| Zoro #: G1572033| Mfr #: LF279

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 27
Filter Design: Element Only
Length: 5-11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572033 Mfr #: LF279
Micron Rating: 27Filter Design: Element Only
Length: 5-11/32"Description/Special Features: Lube Spin-on
Includes: Anti-Drain back Valve, I GasketHeight: 5-11/32"
Outside Dia.: 3-11/16"Width: 3-11/16"
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 27, Height 5-11/32 In., Length 5-11/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drain back Valve, I Gasket

Reviews