KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On,

HASTINGS FILTERS| Zoro #: G1344612| Mfr #: LF524

$7.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter
Outside Dia.: 3-11/16"
Length: 5-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344612 Mfr #: LF524
Item: Oil FilterOutside Dia.: 3-11/16"
Length: 5-5/16"Filter Design: Element Only
Height: 5-5/16"Width: 3-11/16"
Description/Special Features: Lube Spin-onIncludes: Anti-Drain back Valve, 15 psid By-Pass Valve, I Gasket
Micron Rating: 27Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 27, Height 5-5/16 In., Length 5-5/16 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Anti-Drain back Valve, 15 psid By-Pass Valve, I Gasket

Reviews