Oil Filter, Spin-On,

HASTINGS FILTERS| Zoro #: G0553454| Mfr #: LF586

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553454 Mfr #: LF586
Filter Design: Element OnlyIncludes: 30 psid By-Pass Valve, Front End Check Valve, I Gasket
Outside Dia.: 2-29/32"Length: 4-27/32"
Item: Oil FilterHeight: 4-27/32"
Micron Rating: 40Description/Special Features: Lube Spin-on
Width: 2-29/32"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 40, Height 4-27/32 In., Length 4-27/32 In., Width 2-29/32 In., Outside Dia. 2-29/32 In., Includes 30 psid By-Pass Valve, Front End Check Valve, I Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.