Oil Fltr Element, 2-3/16"x3-1/32"x2-3/16"

HASTINGS FILTERS |Zoro #: G2213014|Mfr #: LF569

$3.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213014 Mfr #: LF569
Includes: (2) O-Ring, (2) Grommet AttachedHeight: 2-3/16"
Filter Design: Element OnlyWidth: 3-1/32"
Outside Dia.: 3-1/32"Length: 2-3/16"
Item: Oil Filter ElementInside Dia.: 3/4"
Country of Origin (subject to change): South Korea

Product Description

Oil Filter Element, Filter Design Element Only, Height 2-3/16 In., Length 2-3/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Inside Dia. 3/4 In., Includes (2) O-Ring, (2) Grommet Attached

Product Reviews

Save 15% when you sign up for Z-mail.