Oil Fltr Element, 3-1/16"x2-7/16"x3-1/16"

HASTINGS FILTERS| Zoro #: G1811844| Mfr #: LF512

$6.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/16"
Item: Oil Filter Element
Includes: O-Ring, Gasket Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811844 Mfr #: LF512
Width: 2-7/16"Item: Oil Filter Element
Includes: O-Ring, Gasket AttachedDescription/Special Features: Lube Element
Inside Dia.: 1-7/32"Height: 3-1/16"
Length: 3-1/16"Outside Dia.: 2-7/16"
Filter Design: Element OnlyCountry of Origin (subject to change): Korea, Republic of

Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 3-1/16 In., Length 3-1/16 In., Width 2-7/16 In., Outside Dia. 2-7/16 In., Inside Dia. 1-7/32 In., Includes O-Ring, Gasket Attached

Reviews