DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Oil Fltr Element, 4-3/32"x2-7/8"x4-3/32"

HASTINGS FILTERS| Zoro #: G0455637| Mfr #: LF595

$6.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0455637 Mfr #: LF595
Includes: (2) O-Ring, (1) Metal Washer, (1) A Gasket AttachedHeight: 4-3/32"
Filter Design: Element OnlyWidth: 2-7/8"
Outside Dia.: 2-7/8"Length: 4-3/32"
Item: Oil Filter ElementInside Dia.: 3/8" and 1-1/4"
Country of Origin (subject to change): Germany

Product Description

Oil Filter Element, Filter Design Element Only, Height 4-3/32 In., Length 4-3/32 In., Width 2-7/8 In., Outside Dia. 2-7/8 In., Inside Dia. 3/8 In. and 1-1/4 In., Includes (2) O-Ring, (1) Metal Washer, (1) A Gasket Attached

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.