Oil Fltr Element, 4-5/16"x3-9/32"x4-5/16"

HASTINGS FILTERS| Zoro #: G0627812| Mfr #: LF577

$13.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627812 Mfr #: LF577
Filter Design: Element OnlyIncludes: (2) O-Ring, (2) Gasket Attached
Height: 4-5/16"Description/Special Features: Lube Element
Width: 3-9/32"Outside Dia.: 3-9/32"
Length: 4-5/16"Item: Oil Filter Element
Inside Dia.: 13/16", 1-3/8"Country of Origin (subject to change): Germany

Product Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 4-5/16 In., Length 4-5/16 In., Width 3-9/32 In., Outside Dia. 3-9/32 In., Inside Dia. 13/16 In., 1-3/8 In., Includes (2) O-Ring, (2) Gasket Attached

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.