Oil Fltr Element, 5-5/16"x2-1/2"x5-5/16"

HASTINGS FILTERS| Zoro #: G0866257| Mfr #: LF614

$10.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866257 Mfr #: LF614
Filter Design: Element OnlyIncludes: (4) O-Ring
Width: 2-1/2"Outside Dia.: 2-1/2"
Length: 5-5/16"Item: Oil Filter Element
Inside Dia.: 1-7/32"Height: 5-5/16"
Micron Rating: 40Description/Special Features: Lube Element
Country of Origin (subject to change): United States

Product Description

Oil Filter Element, Filter Design Element Only, Lube Element, Micron Rating 40, Height 5-5/16 In., Length 5-5/16 In., Width 2-1/2 In., Outside Dia. 2-1/2 In., Inside Dia. 1-7/32 In., Includes (4) O-Ring

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.