Oil Fltr Element, 6-9/32"x2-7/16"x6-9/32"

HASTINGS FILTERS| Zoro #: G1349241| Mfr #: LF120

$7.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/16"
Item: Oil Filter Element
Includes: O-Ring, Gasket Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349241 Mfr #: LF120
Width: 2-7/16"Item: Oil Filter Element
Includes: O-Ring, Gasket AttachedDescription/Special Features: Lube Element
Inside Dia.: 27/32"Height: 6-9/32"
Length: 6-9/32"Outside Dia.: 2-7/16"
Filter Design: Element OnlyCountry of Origin (subject to change): Germany

Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 6-9/32 In., Length 6-9/32 In., Width 2-7/16 In., Outside Dia. 2-7/16 In., Inside Dia. 27/32 In., Includes O-Ring, Gasket Attached

Reviews