BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8"

HASTINGS FILTERS| Zoro #: G0773586| Mfr #: LF113

$4.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Element Only
Includes: Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket
Length: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773586 Mfr #: LF113
Filter Design: Element OnlyIncludes: Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket
Length: 2-5/8"Height: 2-5/8"
Outside Dia.: 2-21/32"Description/Special Features: Lube Spin-on
Micron Rating: 45Width: 2-21/32"
Item: Oil FilterCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 45, Height 2-5/8 In., Length 2-5/8 In., Width 2-21/32 In., Outside Dia. 2-21/32 In., Includes Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket

Reviews