KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16"

HASTINGS FILTERS| Zoro #: G2220066| Mfr #: LF491

$6.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/32"
Height: 3-7/16"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220066 Mfr #: LF491
Width: 3-1/32"Height: 3-7/16"
Item: Oil FilterIncludes: Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket
Description/Special Features: Lube Spin-onMicron Rating: 45
Length: 3-7/16"Outside Dia.: 3-1/32"
Filter Design: Element OnlyCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 45, Height 3-7/16 In., Length 3-7/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket

Reviews