Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16"

HASTINGS FILTERS| Zoro #: G0901205| Mfr #: LF565

$4.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Micron Rating: 40
Filter Design: Element Only
Length: 3-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901205 Mfr #: LF565
Micron Rating: 40Filter Design: Element Only
Length: 3-7/16"Description/Special Features: Lube Spin-on
Includes: Anti-Drain back Valve, 20 psid By-Pass Valve, I GasketHeight: 3-7/16"
Outside Dia.: 3-1/32"Width: 3-1/32"
Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Lube Spin-on, Micron Rating 40, Height 3-7/16 In., Length 3-7/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Anti-Drain back Valve, 20 psid By-Pass Valve, I Gasket

Reviews