KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 4-1/2 x 3/4 In

HASTINGS FILTERS| Zoro #: G1233495| Mfr #: TF80

$13.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Filter Design: Element Only
Length: 8-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233495 Mfr #: TF80
Width: 4-1/2"Filter Design: Element Only
Length: 8-1/8"Description/Special Features: Transmission Filter
Includes: Pan GasketHeight: 4-1/2"
Fluid Type: TransmissionCountry of Origin (subject to change): Taiwan, Province of China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 4-1/2 In., Length 8-1/8 In., Width 4-1/2 In., Includes Pan Gasket

Reviews