KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 5-1/2 x 1-5/8 In

HASTINGS FILTERS| Zoro #: G1325843| Mfr #: TF136

$18.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-1/2"
Item: Transmission Filter
Includes: (2) Plastic Neck Seals and (2) Filters, Pan Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325843 Mfr #: TF136
Width: 5-1/2"Item: Transmission Filter
Includes: (2) Plastic Neck Seals and (2) Filters, Pan GasketDescription/Special Features: Transmission Filter
Fluid Type: TransmissionHeight: 5-1/2"
Length: 9-17/32"Filter Design: Element Only
Country of Origin (subject to change): Taiwan, Province of China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 5-1/2 In., Length 9-17/32 In., Width 5-1/2 In., Includes (2) Plastic Neck Seals and (2) Filters, Pan Gasket

Reviews