KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 5-13/16 x 1-7/8 In

HASTINGS FILTERS| Zoro #: G0454946| Mfr #: TF77

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-13/16"
Item: Transmission Filter
Includes: Plastic Neck Seal, Pan Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454946 Mfr #: TF77
Width: 5-13/16"Item: Transmission Filter
Includes: Plastic Neck Seal, Pan GasketDescription/Special Features: Transmission Filter
Fluid Type: TransmissionHeight: 5-13/16"
Length: 11-3/8"Filter Design: Element Only
Country of Origin (subject to change): China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 5-13/16 In., Length 11-3/8 In., Width 5-13/16 In., Includes Plastic Neck Seal, Pan Gasket

Reviews