Shop Alternate Products
This Product is Discontinued
Hastings Filters
Transmission Filter, 5-15/32 x 2-9/32 In (Discontinued)
Mfr # TF140
Zoro # G0480417
This Product is Discontinued
Key Features
- Filter Design Element Only
- Height 5 15/32 in
- Includes Mounting Bolt and Rubber Neck Seal, Pan Gasket
- Length 11 1/2 in
- Fluid Type Transmission