JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Transmission Filter, 5-5/8 x 5-3/4 In

HASTINGS FILTERS| Zoro #: G1537426| Mfr #: TF6

$5.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537426 Mfr #: TF6
Item: Transmission FilterFilter Design: Element Only
Description/Special Features: Transmission FilterFluid Type: Transmission
Includes: Pan Gasket, O-RingHeight: 5-5/8"
Width: 5-5/8"Length: 5-3/4"
Country of Origin (subject to change): China

Product Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 5-5/8 In., Length 5-3/4 In., Width 5-5/8 In., Includes Pan Gasket, O-Ring

Product Reviews

Save 15%. Sign up for Z-mail.